Shop PANASONIC
See all product information
Create Account
Microwave Oven, 0.8 Cu. Ft. 1000 Watt, Dial Control, Commercial Unit
- Mfr # NE-1025F
- Zoro # G508621261
product price:Â
$
457.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Appliance Color
Silver
Outside Width
20-1/4
Outside Height
12
Outside Depth
16-1/2
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NE-1025F
- Zoro #
- G508621261
- UPC #
- 885170240025
- Country of Origin
- China
- Appliance Color
- Silver
- Voltage
- 120V
Dimensions
- Outside Width
- 20-1/4
- Outside Height
- 12
- Outside Depth
- 16-1/2
Description
Ideal for commercial kitchen environments that require quick, efficient reheating of food. Panasonic commercial microwave fits one half-size 6 tall steam table pan with cover. See-through oven door for quick viewing of contents. Easy grip door handle offers fast and durable door opening. 1000 watt microwave features bottom energy feed, chef technical support, 6 minute dial timer, interior oven light, anti-theft equipped and a stainless steel front. Offers 0.8 cubic foot capacity. NSF Certified. UL listed.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.