Shop DANBY
See all product information
Create Account
MicrowaveOven, Silver, 1.4cuft, 23-7/8inW
- Mfr # DOM014401G1
- Zoro # G814886514
product price:Â
$
424.99
/ea
Free Shipping & Returns
Key Features
Microwave Style
Over the Range
Cooking Wattage
1,000 W
Convection Cooking
No
Appliance Color
Silver
Oven Capacity
1.4 cu ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DOM014401G1
- Zoro #
- G814886514
- UPC #
- 067638000260
- Country of Origin
- China
Dimensions
- Overall Height
- 17 1/2 in
- Manufacturer Warranty Length
- 12 mo
- Interior Width
- 15 3/8 in
- Overall Width
- 23 7/8 in
- Overall Depth
- 16 3/4 in
- Interior Height
- 10 7/8 in
- Interior Depth
- 15 1/4 in
- Fits Chest Size
- Auto Defrost Options - Defrost by Weight or Time, Child/Control Lock Out Option - Lock the Control Panel by Pressing Stop for 3 Sec, Powerful 2 - Speed, 300 cfm Vent Fan, 3 - Way Venting, Sensor Reheat Options - Reheating Food and Beverages, Soften/Melt Option - for Ice Cream, Cheese and Butter
Details
- Microwave Style
- Over the Range
- Cooking Wattage
- 1,000 W
- Convection Cooking
- No
- Appliance Color
- Silver
- Oven Capacity
- 1.4 cu ft
- Voltage
- 120V
- Item
- Microwave Oven
- Microwave Turntable
- Yes
- Power Levels
- 10
- Features
- Auto Defrost Options - Defrost by Weight or Time, Child/Control Lock Out Option - Lock the Control Panel by Pressing Stop for 3 Sec, Powerful 2 - Speed, 300 cfm Vent Fan, 3 - Way Venting, Sensor Reheat Options - Reheating Food and Beverages, Soften/Melt Option - for Ice Cream, Cheese and Butter
- Turntable Material
- Glass
- Plug Type
- 3-Prong
- Energy Star Compliant
- No
- Weight
- 54 lb
- Color
- Silver
- Wire Color
- Silver
Description
Over The Range Microwave Oven
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.