Module

  • Mfr # 6ES7412-5HK06-0AB0
  • Zoro # G509016080
product price: 
$
10,551.99
/ea
Free Shipping & Returns

Key Features

Height
290 millimetre
Depth
219 millimetre
Width
50 mm
Supply voltage type
AC/DC
Optical interface present
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6ES7412-5HK06-0AB0
Zoro #
G509016080
UPC #
-
Country of Origin
Germany
Supply voltage type
AC/DC
Optical interface present
No
Design of storage
RAM
Number of inputs, digital
0
Rack-assembly possible
Yes
web-server present
No
description of product type
CPU 412-5H PN/DP
Number of HW interfaces Wireless
0
Number of HW interfaces, other
2
Bearing track assembly possible
No
Number of HW interfaces parallel
0
Display present
No
Number of outputs, digital
0
Number of HW interfaces Industrial Ethernet
2
Operating time (1K, binary instruction)
0 millisecond
Manufacturer product family
S7-400
wall mounting/direct mounting possible
No
Number of HW interfaces serial RS485
2
design
modular
Number of analog outputs
0
Category safety pursuant to EN 954-1
4
Corresponding operating medium (Ex ib)
No
Memory expansion
No
Manufacturer product root
Central processing unit
required storage capacity
1000 kilobyte
Performance level acc. to EN ISO 13849-1
E
Number of HW interfaces serial TTY
0
Front installation possible
No
Max. number of addressable digital I/O units
65536
Power loss, static, current-independent [Pls]
8 watt
Redundancy-compatible present
Yes
Number of HW interfaces serial RS422
0
Max. number of addressable analog I/O units
4096
Functional safety (SIL)
SIL 3
Corresponding operating medium (Ex ia)
No
Number of HW interfaces PROFINET
2
System components present
Yes
Number of HW interfaces serial RS232
0
max. number of relay outputs, integrated
0
Number of analog inputs
0

Dimensions

Height
290 millimetre
Depth
219 millimetre
Width
50 mm

Description

SIMATIC S7-400H, CPU 412-5H, central processing unit for S7-400H and S7-400F/FH, 5 interfaces: 1x MPI/DP, 1x DP, 1x PN and 2 for sync modules, 1 MB memory 512 KB data/512 KB program

Ratings & reviews