Shop SIEMENS
See all product information
Create Account
Module
- Mfr # 6SL3210-1PE27-5AL0
- Zoro # G509016578
product price:Â
$
8,302.99
/ea
Free Shipping & Returns
Key Features
Width
200 mm
Height
472 millimetre
Depth
237 millimetre
Max. output frequency
550 hertz
Rated output current
75 ampere
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6SL3210-1PE27-5AL0
- Zoro #
- G509016578
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Width
- 200 mm
- Height
- 472 millimetre
- Depth
- 237 millimetre
Details
- Max. output frequency
- 550 hertz
- Rated output current
- 75 ampere
- Output phases, number of
- 3
- max. mains voltage
- 480 volt
- max. output power with square load at rated output voltage
- 37 kilowatt
- description of product type
- PM240-2
- Protection type IP
- IP20
- Relative symmetric mains frequency tolerance
- 5 percent
- Relative symmetric mains voltage tolerance
- 10 percent
- max. output power with linear load and rated output voltage
- 30 kilowatt
- Rated output voltage
- 400 volt
- Brake chopper integrated
- Yes
- Input phase number
- 3
- Power loss, static, current-independent [Pls]
- 27 watt
- Min. network voltage
- 380 volt
- Design of frequency changer
- U converter
- Use in the industrial area permissible
- Yes
Description
SINAMICS G120 POWER PM240-2 WITH BUILT IN CL. A FILTER WITH BUILT IN BRAKING CHOPPER 3AC380-480V +10/-20% 47-63HZ OUTPUT HIGH OVERLOAD: 30KW FOR 200% 3S,150% 57S,100% 240S AMBIENT TEMP -20 TO +50 DEG C HO OUTPUT LOW OVERLOAD: 37kW FOR 150% 3S,110% 57S,100% 240S AMBIENT TEMP -20 TO +40 DEG C LO 472 X 200 X 237 HXWXD, FSD PROTECTION IP20 WITHOUT CONTROL UNIT AND PANEL APPROVED FOR CU FIRMWARE- VERSION V4.7 HF8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.