Shop MILTON
See all product information
Create Account
Valve Stem Puller
- Mfr # 449R-W
- Zoro # G509016943
product price:Â
$
18.58
/ea
Key Features
Material
Plastic
Overall Diameter
3 in
Features
Extended Handle, Easily Identifiable, Multi-Functional
Product Type
Valve Stem Puller and Installation Tool
Overall Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 449R-W
- Zoro #
- G509016943
- UPC #
- 030937338907
- Country of Origin
- India
- Item
- Valve Stem Puller
- Material
- Plastic
- Features
- Extended Handle, Easily Identifiable, Multi-Functional
- Product Type
- Valve Stem Puller and Installation Tool
- Color
- Red
- Includes
- Tire Valve Core Remover
- Shell Material
- Plastic
- Wire Color
- Red
- Traction Material
- Plastic
Dimensions
- Overall Diameter
- 3 in
- Overall Length
- 10 in
- Overall Width
- 4 in
- Overall Height
- 1 in
- Wire Rope Length
- 10 in
- Length
- 10 in
- Fits Chest Size
- Extended Handle, Easily Identifiable, Multi-Functional
Description
Valve Stem Puller, Product Type Valve Stem Puller and Installation Tool, Material Plastic, Overall Length 10 in, Overall Width 4 in, Overall Height 1 in, Overall Diameter 3 in, Color Red, Includes Tire Valve Core Remover, Features Extended Handle, Easily Identifiable, Multi-Functional
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.