NABT Air Brake Nylon Tubing
- Mfr # 6NABTA X100FT
- Zoro # G323535477
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Dash Size
6
Min Bend Radius (in)
1-1/2 in
Material
Seamless Nylon
Tube Outside Dia.
0.37 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6NABTA X100FT
- Zoro #
- G323535477
- UPC #
- 072053681604
- Country of Origin
- Mexico
Dimensions
- Dash Size
- 6
- Min Bend Radius (in)
- 1-1/2 in
- Tube Outside Dia.
- 0.37 in
- Length
- 100 ft
- Min. Bend Radius (In.)
- 1-1/2 in
Details
- Material
- Seamless Nylon
- Color
- Black
- Reinforcement
- Nylon - Type B
- Cover Material
- Nylon
- Temp. Range
- -40 to 200 Degrees F
- Min Burst Pressure (PSI)
- 1407
- For Use With
- Compression and SureLok Couplings
- Standards
- J844
- Min. Burst Pressure (PSI)
- 1407
Description
Truck, bus and mobile air brake, and service lines where heat and battery acids are not present.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.