Variable Frequency Drive, Gray

  • Mfr # RT0075-23N
  • Zoro # G510043624
product price: 
$
886.99
/ea
Free Shipping & Returns

Key Features

Control Method
Digital
Input Frequency
60/50 Hz
Input Voltage
230V AC
Starting Torque
150 %
Standards
C-Tick, CE, REACH, RoHS, TUV (SIL 2), UL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RT0075-23N
Zoro #
G510043624
UPC #
-
Country of Origin
China

Dimensions

Overall Height
8 1/8 in
Overall Depth
6 in
Overall Width
4 1/4 in

Details

Control Method
Digital
Input Frequency
60/50 Hz
Input Voltage
230V AC
Starting Torque
150 %
Standards
C-Tick, CE, REACH, RoHS, TUV (SIL 2), UL
Item
Variable Frequency Drive
Protection
Overcurrent, Overtemperature, Overvoltage, Phase Loss, Stall Prevention
Input Phase AC
Three
Control Type
Mobile App
Output Frequency Range
0 to 599 Hz
Dynamic Braking
Yes
Number of Outputs
(1) Analog; (2) Relay
Maximum Output Power
7 1/2 hp
Series
RTU
Style
Compact
Ethernet Port Included
Yes
Number of Inputs
(2) Analog; (7) Digital
Input Voltage Range
200 V AC to 240 V AC
Enclosure Rating
IP21
Maximum Output Current
25 A
Input Type
Analog, Digital
Application
Rooftop Fans
Output Type
Analog, Relay
Output Current - Maximum
25 A
IP Rating
IP20, IP21
Bypass Design
No Bypass
Output Frequency - Maximum
0 Hz
Line Contactor Design
No Line Contactor
Includes Ethernet Port
Yes
Number of Inputs - Analog
2
Start/Stop Control
Programmable
Product Type
Variable Frequency Drive
Output Voltage
230V AC
Output Frequency - Minimum
599 Hz
Number of Outputs - Relay
2
Number of Inputs - Digital
7
Color
Gray
Output Horsepower
7 1/2 hp
Input Phase
Three

Description

Variable Frequency Drive, Input Voltage 230V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 7 1/2 hp, Maximum Output Current 25 A, Output Voltage 230V AC, Output Frequency Range 0 to 599 Hz, Enclosure Rating IP21

Ratings & reviews