Variable Frequency Drive, Gray

  • Mfr # RT0005-43N
  • Zoro # G410043557
product price: 
$
472.99
/ea
Free Shipping & Returns

Key Features

Starting Torque
150 %
Input Voltage
460V AC
Control Method
Digital
Protection
Overcurrent, Overtemperature, Overvoltage, Phase Loss, Stall Prevention
Dynamic Braking
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RT0005-43N
Zoro #
G410043557
UPC #
-
Country of Origin
China
Starting Torque
150 %
Input Voltage
460V AC
Control Method
Digital
Protection
Overcurrent, Overtemperature, Overvoltage, Phase Loss, Stall Prevention
Dynamic Braking
Yes
Input Phase AC
Three
Control Type
Mobile App
Item
Variable Frequency Drive
Standards
C-Tick, CE, REACH, RoHS, TUV (SIL 2), UL
Output Frequency Range
0 to 599 Hz
Input Frequency
60/50 Hz
Application
Rooftop Fans
Enclosure Rating
IP21
Number of Inputs
(2) Analog; (7) Digital
Series
RTU
Input Type
Analog, Digital
Style
Compact
Output Type
Analog, Relay
Ethernet Port Included
Yes
Maximum Output Power
1/2 hp
Maximum Output Current
1.5 A
Input Voltage Range
380 V AC to 480 V AC
Number of Outputs
(1) Analog; (2) Relay
Color
Gray
Number of Inputs - Digital
7
Bypass Design
No Bypass
Output Voltage
460V AC
IP Rating
IP20, IP21
Number of Inputs - Analog
2
Output Current - Maximum
1.5 A
Product Type
Variable Frequency Drive
Output Frequency - Maximum
0 Hz
Output Horsepower
1/2 hp
Input Phase
Three
Number of Outputs - Relay
2
Output Frequency - Minimum
599 Hz
Includes Ethernet Port
Yes
Line Contactor Design
No Line Contactor
Start/Stop Control
Programmable
Wire Color
Gray
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Depth
5 1/8 in
Overall Width
2 5/8 in
Overall Height
5 in

Description

Variable Frequency Drive, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 1/2 hp, Maximum Output Current 1.5 A, Output Voltage 460V AC, Output Frequency Range 0 to 599 Hz, Enclosure Rating IP21

Ratings & reviews