Shop WIDIA
See all product information
Create Account
Square Milling Insert
- Mfr # 6901194
- Zoro # G510369502
product price:Â
$
21.15
/ea
Sold in multiples of 5 for
$105.75
Key Features
Lead Angle
45 Degrees
ISO Number
SEKR1203AFNMS
Insert Size
42
Insert Style
SEKR
Inscribed Circle
0.500 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6901194
- Zoro #
- G510369502
- UPC #
- 4064182709188
- Country of Origin
- Germany
Dimensions
- Insert Size
- 42
- Cutting Edge Length
- 0.5000 in
- Thickness
- 0.122 in
- Depth of Cut
- 0.065 in
- Fits Chest Size
- Existing Tool Bodies for Lower Tooling Costs
Description
Square Milling Insert, Inscribed Circle 0.500 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.