Milling Insert, Parallelogram, 15.67mm

  • Mfr # 2964172
  • Zoro # G3800131
product price: 
$
22.55
/ea
Sold in multiples of 5 for $112.75

Key Features

Insert Size
160408
Mounting Style
Taper Screw
Rake
20 Degrees
ISO Number
XPHT160408ERGE
Insert Shape
Parallelogram
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2964172
Zoro #
G3800131
UPC #
4021169381805
Country of Origin
Multiple
Item
Parallelogram Milling Insert
Mounting Style
Taper Screw
Rake
20 Degrees
ISO Number
XPHT160408ERGE
Insert Shape
Parallelogram
For Use With
M680 Series 0 Degrees /90 Degrees Shoulder Mills
Chip-Breaker
Yes
Cutting Direction
Right Hand
Series
M680
Grade
TN6510
Insert Material
Carbide
Insert Style
XPHT
Shape
Parallelogram
Primary Material Application ISO Code
K
Material - Machining
Carbide
Insert Holding Type
Taper Screw
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Wiper Insert
Yes
Chip-Breaker Style
On One Side
Manufacturer Grade
TN6510
Number of Cutting Edges
2
Coating Process
PVD
Included Angle
80 Degrees
Finish - Machining
AlOX-SN
ANSI Code
XPHT332ERGE
Chip-Breaker Code
GE
Primary Material Application
Cast Iron
Clearance Angle
5 Degrees
Measurement System
Metric
Compatible Product Type
M680 Series 0 Degrees /90 Degrees Shoulder Mills

Dimensions

Insert Size
160408
Mounting Hole Dia.
4.40mm
Insert Thickness
0.1875"
Width
9.44mm
Through Hole Inside Dia.
4.40mm
Corner Radius
0.80mm
Thickness
0.1875 in
Cutting Edge Length
15.67mm

Description

Parallelogram Milling Insert, 20 Degrees , XPHT332ERGE, GE, On One Side, 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews