Shop BATTERY TECHNOLOGY
See all product information
Create Account
BATTERY LENOVO 100E CHROMEBOOK 2ND GEN 81M8
- Mfr # L17M3PB0-BTI
- Zoro # G510565522
product price:Â
$
95.39
/ea
Key Features
Output Voltage
11.25V DC
Number of Cells
3
Compatibility
Lenovo Products: Chromebook 100e 2nd Gen 81M8,Chromebook 100e 2nd Gen 81MA,Chromebook 100e 2nd Gen 82GJ,Chromebook 300e 2nd Gen 81M9,Chromebook 300e 2nd Gen 82GK,Chromebook 300e 2nd Gen 81M8,Chromebook 500e 2nd Gen 81MC,Chromebook C340 11 81TA,Chromebook S340-14 81TB,Chromebook S340-14 Touch 81V3,IdeaPad 3 CB-11IGL05 82BA,IdeaPad Flex 3 CB-11IGL05 82BB,IdeaPad 3 CB-14IGL05 82C1
Application
Notebook
Green Environmental Attribute
Environmentally Friendly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L17M3PB0-BTI
- Zoro #
- G510565522
- UPC #
- -
- Country of Origin
- China
Details
- Output Voltage
- 11.25V DC
- Number of Cells
- 3
- Compatibility
- Lenovo Products: Chromebook 100e 2nd Gen 81M8,Chromebook 100e 2nd Gen 81MA,Chromebook 100e 2nd Gen 82GJ,Chromebook 300e 2nd Gen 81M9,Chromebook 300e 2nd Gen 82GK,Chromebook 300e 2nd Gen 81M8,Chromebook 500e 2nd Gen 81MC,Chromebook C340 11 81TA,Chromebook S340-14 81TB,Chromebook S340-14 Touch 81V3,IdeaPad 3 CB-11IGL05 82BA,IdeaPad Flex 3 CB-11IGL05 82BB,IdeaPad 3 CB-14IGL05 82C1
- Application
- Notebook
- Item
- Battery
- Green Environmental Attribute
- Environmentally Friendly
- Battery Energy
- 42 Wh
- Battery Capacity
- 3730 mAh
- Features
- Rechargeable Battery
- Battery Chemistry
- Lithium Ion (Li-Ion)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.