Shop BATTERY TECHNOLOGY
See all product information
Create Account
REPLACEMENT LAPTOP BATTERY FOR FUJITSU E558 , P728 , T937 , U938 , E548 , E558 ,
- Mfr # FPB0338S-BTI
- Zoro # G810565598
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Application
Notebook
Number of Cells
4
Compatibility
Fujitsu Lifebook Models:T937, T938, U7410, U747, U748, U757, U758.
Features
Rechargeable Battery
Brand Compatibility
Fujitsu
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FPB0338S-BTI
- Zoro #
- G810565598
- UPC #
- -
- Country of Origin
- China
Details
- Application
- Notebook
- Number of Cells
- 4
- Compatibility
- Fujitsu Lifebook Models:T937, T938, U7410, U747, U748, U757, U758.
- Item
- Battery
- Features
- Rechargeable Battery
- Brand Compatibility
- Fujitsu
- Battery Capacity
- 3490 mAh
- Battery Energy
- 50 Wh
- Output Voltage
- 14.4V DC
- Green Environmental Attribute
- Environmentally Friendly
- Battery Chemistry
- Lithium Ion (Li-Ion)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.