Shop JENSEN
See all product information
Create Account
Portable Bluetooth Rechargeable Speaker
- Mfr # JEP-175
- Zoro # G510723922
product price:Â
$
26.99
/ea
Key Features
Color
Red
Battery Type
Built In Rechargeable
Length
7.48 in
Number of Batteries
1
Width
4.09 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JEP-175
- Zoro #
- G510723922
- UPC #
- 077283971792
- Country of Origin
- China
- Color
- Red
- Item
- Portable Bluetooth Rechargeable Speaker
- Battery Type
- Built In Rechargeable
- Number of Batteries
- 1
- Battery Included
- Yes
Dimensions
- Length
- 7.48 in
- Width
- 4.09 in
- Depth
- 6.3 in
Description
Portable Bluetooth Rechargeable Speaker
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.