Shop CYBER ACOUSTICS
See all product information
Create Account
Sound Bar Speaker - Under Monitor - Desktop - USB
- Mfr # CA2890
- Zoro # G513342175
product price:Â
$
31.65
/ea
Key Features
Power Source
USB
Includes
Cyber Acoustics CA-2890 USB Speaker, USB-A to USB-C Adapter, User Guide
Features
Plug and Play, LED Indicator
Mount Type
Under Monitor
Platform Supported
Windows, ChromeOS, Mac
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CA2890
- Zoro #
- G513342175
- UPC #
- 646422301679
- Country of Origin
- China
Details
- Item
- Sound Bar Speaker
- Power Source
- USB
- Includes
- Cyber Acoustics CA-2890 USB Speaker, USB-A to USB-C Adapter, User Guide
- Features
- Plug and Play, LED Indicator
- Mount Type
- Under Monitor
- Platform Supported
- Windows, ChromeOS, Mac
- Compatibility
- PC, Laptop, Mac, Chromebook
- Placement
- Desktop
- USB
- Yes
Description
Cyber Acoustics USB Sound Bar
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.