1 1/2 in W Lug Nut Brush, 4 in L Handle, 3 in L Brush, Gray, Polypropylene, 7 in L Overall
Mfr # 92019
Zoro # G5107277
product price:Â $5.89
/eaKey Features
Brush Type
Lug Nut Brush
Bristle Color
Gray
Brush Length
3 in
Handle Length
4 in
Handle Color
Grey/Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
92019
Zoro #
G5107277
UPC #
048374920197
Country of Origin
China
Dimensions
Brush Length
3 in
Handle Length
4 in
Brush Width
1 1/2 in
Bristle Length
3/4 in
Trim Length
3/4 in
Overall Length
7 in
Brush Head Length
3 in
Brush Head Width
1 1/2 in
Details
Item
Lug Nut Brush
Brush Type
Lug Nut Brush
Bristle Color
Gray
Handle Color
Grey/Black
Bristle Material
PVC
Handle Material
Polypropylene
Chemical Resistant
No
Features
Fits All Lug Nut Sizes, Patented Design Cleans All Sides of Lug Nut, Works on All Detailing Areas of Wheel, Lug Nut-Stem-Rim
Color Coded
No
Bristle Stiffness
Firm
Description
Lug Nut Brush, Brush Type Handheld Brush, Bristle Material PVC, Bristle Stiffness Firm, Bristle Length 3/4 in, Brush Head Length 3 in, Brush Head Width 1 1/2 in, Handle Connection Type Not Applicable, Handle Length 4 in, Handle Material Polypropylene, Overall Length 7 in, Color Coded No, Bristle Color Gray, Features Fits All Lug Nut Sizes, Patented Design Cleans All Sides of Lug Nut, Works on All Detailing Areas of Wheel, Lug Nut-Stem-Rim, Handle Color Grey/Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.