Shop TECHLITE INSULATION
See all product information
Create Account
Pipe Fitting Insulation, Tee
- Mfr # INS06-79-0300IP150-P
- Zoro # G510741971
product price:Â
$
33.19
/ea
Key Features
Wall Thickness
1 1/2 in
Color
Gray
Standards
ASTM E84 25/50
Flexibility
Flexible
Plenum Rating
Plenum Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- INS06-79-0300IP150-P
- Zoro #
- G510741971
- UPC #
- -
- Country of Origin
- United States
- Item
- Pipe Fitting Insulation
- Color
- Gray
- Standards
- ASTM E84 25/50
- Flexibility
- Flexible
- Plenum Rating
- Plenum Rated
- Foam Cell Type
- Open
- Flame Spread Index
- 25
- R Value
- 7.3
- Installation Style
- Slit in Half
- Form
- Tee
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Temperature
- 350 Degrees F
- Jacket Material
- Unfaced
Dimensions
- Wall Thickness
- 1 1/2 in
- Inside Diameter
- 3 5/8 in
- For Pipe Size
- 3 in
Description
Pipe Fitting Insulation, Insulation Material Melamine, Installation Style Slit in Half, Inside Diameter 3 31/50 in, Wall Thickness 1 1/2 in, Form Tee, Minimum Operating Temperature -40 Degrees F, For Copper Tube Size Not Applicable, Maximum Operating Temperature 350 Degrees F, R Value 7.3, Color Gray, For Pipe Size 3 in, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 3 31/50 in, Resistance Properties Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.