Shop FEDERAL SIGNAL
See all product information
Create Account
Base, Gray, LED
- Mfr # SLMBD-012-024GY
- Zoro # G5109260
product price:Â
$
20.19
/ea
Key Features
Includes
Screw, Washer
For Use With
SLM100, SLM1400/SLM1450, SLM200, SLM300/350, SLM500, SLM600, SLM700, SLM800
Height
1.8125 in
Standards
CE, cULus Listed, UKCA
Depth
3.9063 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLMBD-012-024GY
- Zoro #
- G5109260
- UPC #
- 782979232308
- Country of Origin
- Italy
- Item
- Light Base
- Includes
- Screw, Washer
- For Use With
- SLM100, SLM1400/SLM1450, SLM200, SLM300/350, SLM500, SLM600, SLM700, SLM800
- Standards
- CE, cULus Listed, UKCA
- Mounting
- Deep Surface
- Color
- Gray
- Features
- Five Years Warranty
- Material
- Polycarbonate
- Voltage
- 12 to 24V AC/DC
- Green Environmental Attribute
- RoHS 2011/65/EU Compliant
- Product Type
- Light Base
- Control Protocol
- Direct Wire
- Includes Mounting Hardware
- Mounting Hardware Included
- Mounting Style
- Surface Mount
- Power Source
- Wire
- Connection Type
- Terminal Strip
- Operating Voltage
- 12 to 24V AC/DC
- Power Source - TS Only
- Wire
- Power Source - old
- Wire
Description
Base,Gray,LED
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.