Hazardous Material Storage Cabinet, 1 gal, 1 Shelves, Steel, 17 in W x 22 in H x 8 in D, Yellow

  • Mfr # 890200
  • Zoro # G5103201
product price: 
$
655.86
/ea
Free Shipping & Returns

Key Features

Storage Capacity
1 gal
Number of Shelves
1
Material
Steel
Exterior Height
22 in
Exterior Depth
8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
890200
Zoro #
G5103201
UPC #
697841145030
Country of Origin
United States

Dimensions

Exterior Height
22 in
Exterior Depth
8 in
Exterior Width
17 in
Cabinet Height Range
Desk or Table Height
Depth
8 in
Door Opening Width
15 in
Door Opening Height
20 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
17 in x 8 in x 22 in
Fits Chest Size
Leakproof Bottom Sump, Trilingual Warning Labels

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
1 gal
Number of Shelves
1
Material
Steel
Color
Yellow
Standards
NFPA Code 30, OSHA, UFC 79
Door Handle Type
Recessed Pull Handle
Cabinet Format
Countertop
Drum Capacity
0
Door Closure Type
Manual
Rated For Flammable Storage
Yes
Includes
(3) Bungee Cords, Cylinder Lock and Key Set, Grounding Connector, Haz-Alert(TM) Reflective Warning Labels, Trilingual Warning Label
Door Type
Hinged
Finish
Powder Coated
Number of Doors
1
Features
Leakproof Bottom Sump, Trilingual Warning Labels
Indoor/Outdoor
Indoor
Storage Container Type
Small Containers
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap, Welded
Lock Type
Keyed
Safety Storage Type
Cabinet
OSHA Standard
1910.106
Includes Rollers
Rollers Not Included
Shelf Adjustment Increments
3 in
Includes Leveling Feet
Leveling Feet Included
NFPA 30
NFPA 30 Compliant
EN Fire Rating
Non-Combustible
NFPA 400
Not NFPA 400 Compliant
Storage Chemical Type
Flammables
FM Class
6050
Compliance
Compliant with NFPA Code 30
Shell Material
Steel
Wire Color
Yellow

Description

Flammable Cabinet, Safety Cabinet Type Standard, Capacity 1 gal, Height 22 in, Width 17 in, Depth 8 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.