Shop FEDERAL SIGNAL
See all product information
Create Account
Base, Gray, LED
- Mfr # SLMBS-012-024GY
- Zoro # G5109303
product price:Â
$
9.99
/ea
Key Features
Includes
Screw, Washer
For Use With
SLM100, SLM1400/SLM1450, SLM200, SLM300/350, SLM500, SLM600, SLM700, SLM800
Standards
CE, cULus Listed, UKCA
Height
0.8281 in
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SLMBS-012-024GY
- Zoro #
- G5109303
- UPC #
- 782979232292
- Country of Origin
- Italy
Dimensions
- Height
- 0.8281 in
- Width
- 3.9063 in
- Depth
- 3.9063 in
- Overall Length
- 3 5/8 in
- Overall Width
- 3 5/8 in
- Overall Depth
- 21 mm
- Wire Rope Length
- 3 5/8 in
- Length
- 3 5/8 in
Description
Base,Gray,LED