Shop SCHNEIDER ELECTRIC
See all product information
Create Account
XV6 buzzer 8 tones (grey)
- Mfr # XV6C9T
- Zoro # G324883751
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP65
Sound Style
Buzzer
Housing Material
Polycarbonate
Sound Volume - Minimum
73 dB
Standards
CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XV6C9T
- Zoro #
- G324883751
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Diameter
- 2 3/8 in
- Overall Height
- 2 1/8 in
Details
- Item
- XV6 buzzer 8 tones (grey)
- IP Rating
- IP65
- Sound Style
- Buzzer
- Housing Material
- Polycarbonate
- Sound Volume - Minimum
- 73 dB
- Standards
- CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
- Operating Temperature - Maximum
- 122 Degrees F
- Number of Sound Patterns
- 8
- Sound Volume - Maximum
- 95 dB
- Sound Operating Mode
- Intermittent
- Housing Color
- Dark Gray
- NEMA Rating
- NEMA 12
- Operating Current
- 22 mA @ 24V DC, 45 mA @ 24V AC
- Operating Temperature - Minimum
- -13 Degrees F
- Volume Selection
- Selectable Volume
- Compatible Series
- Harmony XV6
Description
NEMA Rating NEMA 12, Housing Material Polycarbonate, Standards CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1, XV6 buzzer 8 tones (grey)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.