Shop MCKESSON
See all product information
Create Account
Disposable Gloves, Nitrile, M, 2500 PK, Pink
- Mfr # 14-6NPNK4
- Zoro # G511204031
product price:Â
$
422.99
/pk of 2500, $0.17/ea
Free Shipping & Returns
Key Features
Material
Nitrile
Latex-Free
Latex-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14-6NPNK4
- Zoro #
- G511204031
- UPC #
- -
- Country of Origin
- Malaysia
- Item
- Disposable Gloves
- Color
- Pink
- Material
- Nitrile
- Latex-Free
- Latex-Free
Dimensions
- Size
- M
Description
Exam Glove McKesson Pink Nitrile Medium NonSterile Nitrile Standard Cuff Length Textured Fingertips Pink Not Rated McKesson Pink Nitrile exam gloves are ambidextrous and nonsterile The gloves are durable and reduce tears and punctures Textured fingertips improve ability to grasp and hold onto items McKesson Pink Nitrile exam gloves have a standard cuff length, and a beaded cuff to prevent rolling They are not approved for chemo Single use powder-free gloves prevent hand residue and reduce irritation A conformed fit provides long-lasting comfort These gloves are pink in support of breast cancer research and awareness
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.