Shop SHOWA

Latex Coated Gloves, Natural Rubber Latex, Rough, Palm and Fingers, 3 Abrasion Level, Blue/Gray, M

  • Mfr # 300-M-V
  • Zoro # G3795113

product price: 
$
3.79
/pr
Sold in multiples of 6 prs for $22.74

Key Features

Color
Blue/Gray
Glove Coating Material
Natural Rubber Latex
Glove Coating Coverage
Palm and Fingers
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
300-M-V
Zoro #
G3795113
UPC #
038054000189
Country of Origin
Malaysia
Item
Latex Coated Gloves
Color
Blue/Gray
Glove Coating Material
Natural Rubber Latex
Glove Coating Coverage
Palm and Fingers
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Rough
Standards
ANSI
Glove Construction
Seamless Knit
Suggested Use Environment
Dry
ANSI/ISEA Cut Level
1
Application
General Maintenance
Thumb Style
Wing
ANSI/ISEA Puncture Level
2
Series
Atlas300
Coating Material
Natural Rubber Latex
Coating Coverage
Palm
ANSI Cut Grams
0
Insulated
No
ANSI/ISEA Cut Level - 2011
1
ANSI/ISEA Cut Load
0
Base Coating Material
Foam Nitrile
Glove Materials
Cotton/Polyester
Cuff Style
Knit Wrist
Glove Lining Material
Polyester/Cotton

Dimensions

Glove Size
M
Glove Length
9.5 in
Size
M
Size- Numeric
8
Size- Alpha
M

Description

Coated Gloves, ANSI/ISEA Abrasion Level 2, Insulated No, Glove Coating Cover Palm, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.