Shop HOMELEGANCE
See all product information
Create Account
Gresham Side Chair
- Mfr # 5760S
- Zoro # G511382982
product price:Â
$
115.99
/ea
Sold in multiples of 2 for
$231.98
Free Shipping & Returns
Key Features
Color
Grey
Width (In.)
24"
Depth (In.)
19.5"
Height (In.)
38.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5760S
- Zoro #
- G511382982
- UPC #
- 194840184911
- Country of Origin
- Viet Nam
- Color
- Grey
Dimensions
- Width (In.)
- 24"
- Depth (In.)
- 19.5"
- Height (In.)
- 38.5"
Description
At the intersection of modern and rustic design, the Gresham Collection brings you to a full stop. Clean lines are paired with the natural beauty of acacia veneer, while a gray finish lends neutral versatility to the decor of your casual dining room. The side chair features wood legs and beige fabric upholstered seats, with profile-defining nailhead trim.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.