Shop LEISUREMOD
See all product information
Create Account
Euston Velvet Dining Chair with Woven Rattan Backrest & Stainless Frame, 2PK
- Mfr # ECW17GR2
- Zoro # G924200309
product price:Â
$
126.99
/pk of 2, $63.50/ea
Free Shipping & Returns
Key Features
Width (In.)
16.14 in
Seat Depth
16 in
Series
Euston
Height (In.)
32.28 in
Seat Height
19.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ECW17GR2
- Zoro #
- G924200309
- UPC #
- 644380766387
- Country of Origin
- China
- Item
- Dining Chairs
- Series
- Euston
- Color
- Gray
- Material
- Wicker/ Velvet / Stainless Steel
Dimensions
- Width (In.)
- 16.14 in
- Seat Depth
- 16 in
- Height (In.)
- 32.28 in
- Seat Height
- 19.3 in
Description
Introducing the Euston Dining Chair, where style, comfort, and durability come together seamlessly. This chair features a sleek white stainless steel frame and an intricately woven rattan backrest that provides a natural aesthetic and optimal breathability. The sturdy base supports up to 330 pounds, ensuring reliable everyday use, while the powder-coated finish resists scratches, rust, and wear, maintaining its sleek appearance over time. The round, plush seat is upholstered in luxurious velvet and filled with high-density sponge, offering superior comfort. Easy spot cleaning keeps it looking fresh with minimal effort. Plastic glides protect your floors and make repositioning easy. Assembly is quick and straightforward with clear instructions included. Enhance your space with the Euston Dining Chair- where elegance meets practicality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.