Flat Suction Cup
- Mfr # 10.01.01.15164
- Zoro # G511471716
product price:Â
$
46.59
/ea
Sold in multiples of 5 for
$232.95
Key Features
Pad Type
Flat
Pad Material
NBR
Port Size
1/4 in
Pad Height
24 mm
Series
SUF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10.01.01.15164
- Zoro #
- G511471716
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Port Size
- 1/4 in
- Pad Height
- 24 mm
- Outside Diameter
- 100 mm
- Overall Height
- 40 mm
- Pad Diameter
- 108 mm
Details
- Pad Type
- Flat
- Pad Material
- NBR
- Series
- SUF
- Hardness
- 55 Shore A
- Port Type
- NPT
- Stroke
- 7.5 mm
- Durometer
- 55 A
- Number of Folds
- 0
- Weight
- 112.1 g
- Item
- Vacuum Pad Assembly
- Maximum Vacuum Pressure
- -0.6 bar
- Pad Color
- Gray
Description
Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 100 mm, Overall Height 40 mm, Pad Color Gray, Pad Diameter 108 mm, Hardness 55 Shore A, Pad Height 24 mm, Pad Material NBR, Pad Type Flat, Port Size 1/4 in, Port Type NPT, Series SUF, Stroke 7.5 mm, Weight 112.1 g
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.