Shop AIGNEP USA

Push-Fit Tee Fitting, Push-to-Connect x Push-to-Connect x Push-to-Connect, 5/32 in Tube OD

  • Mfr # 60230-53
  • Zoro # G5095347

product price: 
$
55.99
/ea

Key Features

Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x Push-to-Connect
Tube Size
5/32 in
Standards
NSF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
60230-53
Zoro #
G5095347
UPC #
-
Country of Origin
United States
Item
Push-Fit Tee Fitting
Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x Push-to-Connect
Standards
NSF
Application
Air
Temp. Range
5 Degrees to 437 Degrees F
Fitting Shape
Tee
Compliance
EN331, REACH, ROHS
Color
Silver
Gasket Material
PTFE/FKM
Fittings Sub-Category
Tees
Body Material
Stainless steel
Fitting Side C Connection Type
Push-to-Connect
Fitting Side B Connection Type
Push-to-Connect
System of Measurement
Imperial
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Fitting Material
Stainless Steel
Minimum Operating Temperature
5 Degrees F
Maximum Operating Temperature
437 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Pressure
290 psi
Material Grade
316
Fitting Side A Connection Type
Push-to-Connect
Fitting Side 3 Connection Type
Push-to-Connect
Operating Pressure - Maximum
290 psi
For Media Type
Compressed Air
Fitting Side 2 Connection Type
Push-to-Connect
Operating Temperature - Minimum
5 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
437 Degrees F
Wire Color
Silver

Dimensions

Tube Size
5/32 in
Overall Length
1 13/32 in
Fitting Side C Tube Outer Diameter
5/32 in
Fitting Side A Tube Outer Diameter
5/32 in
Fitting Side B Tube Outer Diameter
5/32 in
Fitting Side 1 Tube Outer Diameter
5/32 in
Fitting Side 3 Tube Outer Diameter
5/32 in
Fitting Side 2 Tube Outer Diameter
5/32 in
Wire Rope Length
1 13/32 in
Length
1 13/32 in

Description

Push-Fit Tee Fitting, Application Air, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Material Grade 316, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Side B Tube Outer Diameter 5/32 in, Fitting Side C Tube Outer Diameter 5/32 in, Fitting Material Stainless Steel, Maximum Operating Pressure 290 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.