3-Lobed Hand Knobs
- Mfr # 7384035
- Zoro # G511892849
product price:Â
$
2.79
/ea
Sold in multiples of 3 for
$8.37
Key Features
Color
Black
Thread Size
M10
Overall Height
33 mm
Standards
RoHS
Base Diameter
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7384035
- Zoro #
- G511892849
- UPC #
- 664423281158
- Country of Origin
- Italy
Dimensions
- Thread Size
- M10
- Overall Height
- 33 mm
- Base Diameter
- 20 mm
- Handle Diameter
- 55 mm
- Base Height
- 19 mm
- Thread Length
- 15 mm
- Fits Chest Size
- Knobs V3-B-FP have an Aesthetically Pleasing Shape and Provide a Comfortable Grip, Resistant to Solvents, Oils, Grease and other Chemical Agents
Details
- Color
- Black
- Item
- 3-Lobed Hand Knobs
- Standards
- RoHS
- Thread Material
- Brass
- Features
- Knobs V3-B-FP have an Aesthetically Pleasing Shape and Provide a Comfortable Grip, Resistant to Solvents, Oils, Grease and other Chemical Agents
- Handle Material
- Plastic
- Measurement System
- Metric
- Seal Temperature - Maximum
- 230 Degrees F
- Handle Type
- 3 Point
- Tap Type
- Through Hole
- Wire Color
- Black
Description
Hand Knobs 3-Lobed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.