Shop OREGON
See all product information
Create Account
Replacement Belt, Premium Deck Belt, Husqvarna Poulan 539109243, 539-109243, 5/8 in x 135-1/2 in
Mfr # 15-988
Zoro # G512315019
product price:Â
$
74.15
/ea
Key Features
Overall Width
5/8 in
Replaces OEM Part
Replaces Husqvarna / Poulan 539109243, 539-109243
Overall Length
135-1/2 in
For Use With
Fits 48" Deck
Size
5/8" x 135-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15-988
- Zoro #
- G512315019
- UPC #
- 36577665663
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 5/8 in
- Overall Length
- 135-1/2 in
- Size
- 5/8" x 135-1/2"
Details
- Replaces OEM Part
- Replaces Husqvarna / Poulan 539109243, 539-109243
- For Use With
- Fits 48" Deck
- Fits Brand
- Husqvarna, Poulan Pro
- Item
- Deck Drive Belt
Description
OREGON 15-988 Replacement Belt, Premium Deck Belt, Husqvarna Poulan 539109243, 539-109243, 5/8 in x 135-1/2 in. This Premium Oregon replacement belt will reliably power your equipment throughout the season to keep your yard looking clean and polished.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.