Extended Reach 2-Prong Weeder with ComfortGEL Grip
- Mfr # GT 3254
- Zoro # G422919659
product price:Â
$
17.29
/ea
Key Features
Blade Length
41 in
Blade Material
Steel
Handle Material
Steel
Blade Width
2 in
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GT 3254
- Zoro #
- G422919659
- UPC #
- 038313325411
- Country of Origin
- United States
- Blade Material
- Steel
- Handle Material
- Steel
- Item
- Extended Reach 2-Prong Weeder With Grip
- Color
- Red
Dimensions
- Blade Length
- 41 in
- Blade Width
- 2 in
- Height
- 1.75 in
Description
Remove pesky weeds in hard-to-reach places with Corona's EXTENDED REACH 2-Prong Weeder with ComfortGEL Grip. This 40-inch weeding tool provides added reach to reduce bending and squatting and lessen strain on your neck and back. The weeder's heat-treated steel head is designed for enhanced strength and durability, while its sharp, fork-tipped blade easily cuts and slices through deep-rooted weeds. Reach for the Corona EXTENDED REACH 2-Prong Weeder with ComfortGEL Grip to keep your lawn or garden looking exactly how it is supposed to be: weed-free.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.