Shop BETA 1 FILTERS
See all product information
Create Account
Air Filter replacement filter for 719 / SULLAIR
Mfr # B1AF0058703
Zoro # G512365717
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Inside Dia. (In.)
2.81 in
Outside Dia. (In.)
5.88 in
Height (In.)
13.21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1AF0058703
- Zoro #
- G512365717
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Dia. (In.)
- 2.81 in
- Outside Dia. (In.)
- 5.88 in
- Height (In.)
- 13.21 in
Description
Beta 1 Filters B1AF0058769 is a quality replacement for SULLAIR / 719. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.