Shop STARTECH.COM
See all product information
Create Account
(FLATPNLCEIL) Mounting Kit
- Mfr # FLATPNLCEIL
- Zoro # G512432044
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
70 in
Width
5.50 in
Load Capacity
110.50 lb
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLATPNLCEIL
- Zoro #
- G512432044
- UPC #
- 65030865470
- Country of Origin
- China
- Item
- Ceiling Mount
- Color
- Black
- Load Capacity
- 110.50 lb
- Material
- Steel
- Features
- Space Saving Design, Anti-theft, 360° Rotation, Pivot, Swivel, Full Motion, Telescoping, Tilt, Adjustable, Cable Management
- Includes
- Green Environmental Attribute
- Environmentally Friendly
- Mounting Pattern
- 200 x 300, 400 x 400, 300 x 300, 400 x 300, 600 x 300, 200 x 200, 400 x 200, 200 x 400, 600 x 200, 600 x 400, 300 x 200
- Number of Displays Supported
- 1
- Device Supported
- LCD Display, LED Display, Plasma Display, Curved Screen Display, Flat Panel Display
- Environmentally Friendly
- Yes
- End of Life Manual Availability
- Yes
- Maximum Load Capacity
- 110.50 lb
- REACH free of SVHC
- Yes
Dimensions
- Height
- 70 in
- Width
- 5.50 in
- Length
- 26.80 in
- Max. Screen Size Supported
- 75 in
- Min. Screen Size Supported
- 32 in
- Minimum Screen Size Supported
- 32 in
- Maximum Screen Size Supported
- 75 in
- Height Adjustable
- Yes
Description
TV Ceiling Mount 32 to 70
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.