UL Listed TV Wall Mount
- Mfr # 10ULE-TV-WALL-MOUNT
- Zoro # G623923608
product price:Â
$
234.99
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
- 10ULE-TV-WALL-MOUNT
- Zoro #
- G623923608
- UPC #
- 65030922999
- Country of Origin
- China
Description
TV mount supports up to 105inch displays and 176lb for meeting rooms classrooms and digital signage TV mount is tested and certified by UL Solutions to UL 2442 and complies with a 4x weight safety factor over its rated load Extendable arms reach 6.8in for rear TV access or collapse to a 2.1in profile Side to side sliding design helps center on wood studs concrete or brick walls; Supports VESA 200x200 to 100x600 Adjustable bracket tilts +10 to 15deg and swivels +10 to 10deg