Shop CTA DIGITAL
See all product information
Create Account
Medical Mobile Floor Stand
- Mfr # PAD-SHFSWAO
- Zoro # G512480045
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
Overall Height
65 in
Overall Width
11 3/4 in
Material
Aluminum, Plastic
Number of Drawers
0
Number of Shelves
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAD-SHFSWAO
- Zoro #
- G512480045
- UPC #
- 656777023843
- Country of Origin
- China
- Material
- Aluminum, Plastic
- Item
- Medical Mobile Floor Stand
- Number of Drawers
- 0
- Number of Shelves
- 0
- Number of Dividers
- 0
- Load Capacity
- 20 lb
- Cabinet Color
- White
- Includes
- Basket, Gooseneck, Handle, Security Tablet Holder, Hardware, Base, Stand Pole, (2) Keys, (5) Heavy-Duty Locking Wheels
- Standards
- ADA Compliant
- Caster/Wheel Configuration
- (5) Swivel
- Caster Brake Type
- Total Lock Brake
- Assembled/Unassembled
- Unassembled
- Adjustable Increments
- 15 in
- Caster Wheel/Tread Material
- Plastic
- Shell Material
- Aluminum, Plastic
Dimensions
- Overall Height
- 65 in
- Overall Width
- 11 3/4 in
- Overall Length
- 23 in
- Wire Rope Length
- 23 in
- Length
- 23 in
Description
Medical Mobile Floor Stand, Assembled/Unassembled Unassembled, Material Aluminum, Plastic, Load Capacity 20 lb, Caster Wheel/Tread Material Plastic, Caster/Wheel Configuration (5) Swivel, Caster Brake Type Total Lock Brake, Cabinet Color White, Drawer Color Not Applicable, Number of Drawers 0, Number of Shelves 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.