Power Strip, Surge, 5-15R

  • Mfr # INTERNET900U
  • Zoro # G6094812
product price: 
$
158.99
/ea
Free Shipping & Returns

Key Features

Type
Surge
Overall Height
3.35 in
Number of Outlets
12
Overall Width
5.12 in
Overall Depth
12.2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
INTERNET900U
Zoro #
G6094812
UPC #
037332139894
Country of Origin
Viet Nam

Dimensions

Overall Height
3.35 in
Overall Width
5.12 in
Overall Depth
12.2 in
Cord Length
6 ft.
Depth
7 in
Width
12 in
Height
3 in
UPS Power Module Dimensions (hwd, in.)
3.35 x 5.12 x 12.2
Power Cord Length
5 ft

Details

Type
Surge
Number of Outlets
12
Receptacle Configuration
5-15R
Plug Configuration
5-15p
Display Type
No Display
Item
Power Strip
Power Rating
900VA
Input Voltage
120 V AC
Footnotes
USB and TEL/DSL
Ports
TEL/DSL, USB
Outlet Type
UPS/Surge
Output Voltage
110 V, 115 V, 120 V
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fax/Modem Line Protection
Yes
NEMA Plug Configuration
5-15p
Input Voltage - UPS Systems
120V AC
Includes
USB Cables
Phase
Single
UPS Type
Standby
Transfer Time
2 to 4 msec
Standards
CSA, CSA-C22.2 No. 107.3, FCC Part 15 Class B, NOM, RoHS, UL1778
Outlet Type - UPS Systems
UPS/Surge
NEMA Receptacle Configuration
5-15R
Automatic Volts Regulation
No
Medical Grade
Not Medical Grade Approved
Input Current
10 A
VA Rating - UPS Systems
900.0 VA
Watts - UPS Systems
480.0 W
Hz
60 Hz
Mounting - UPS Systems
Desktop/Tower
Backup Time (Half/Full Load)
10 min/2.5 min
Mounting
Desktop, Tower, Wall
Special Features
Cold Start Operation Supported
Watts
480W
Output Voltage - UPS Systems
115V AC, 120V AC
Green Certification or Other Recognition
Energy Star UL Listed Certification , ENERGY STAR 2.0
Wattage
480 W
Capacity - Batteries
900 VA/480 W
Input Connection
NEMA 5-15P Plug
Housing Material
ABS
Storage Temperature Range
+5 to +113 degrees Fahrenheit / -15 to +45 degrees Celsius
Input Circuit Breakers
10A
Output Voltage Regulation (Battery Mode)
120V (±10%)
Operating Temperature Range
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
Low Voltage Transfer to Battery Power (Setpoint)
95
Installation Form Factors Supported with Included Accessories
Tower; Ultra-compact desktop; Wallmount
Operating Elevation (ft.)
Up to 10,000 ft.
Cold Start (Startup in Battery Mode During a Power Failure)
Cold-start operation supported
Nominal Output Voltage(s) Supported
110V; 115V; 120V
Battery Recharge Rate (Included Batteries)
8 hours (10% to 90%)
Input Phase
Single-Phase
Output Volt Amp Capacity (VA)
900
Half Load Runtime (min.)
7.8 min. (240w)
UPS Output Receptacles (Surge Suppression Only)
6 UPS outlets, 6 surge-only outlets
Communications Cable
USB interface cable included
Operating Elevation (m)
Up to 3000m
Nominal Voltage Details
120v nominal output in battery mode
High Voltage Transfer to Battery Power (Setpoint)
145
UPS AC Suppression Response Time
Instantaneous
Frequency Compatibility
50 / 60 Hz
Internal UPS Replacement Battery Cartridge
RBC51
LED Indicators
Set of 3 status LEDs indicate operating mode, low-battery, overload, replace-battery and fault conditions
UPS AC Suppression Joule Rating
316
Output AC Waveform (Battery Mode)
PWM sine wave
Expandable Runtime
No
Communications Interface
USB (HID enabled)
Output Voltage Regulation (Line Mode)
120V (±20%)
Output Watt Capacity (Watts)
480
UPS Dataline Suppression
1 line TEL/DSL or Ethernet
Output Receptacles
(12) 5-15R
Full Load Runtime (min.)
1.7 min. (480w)
Output AC Waveform (AC Mode)
Pure sine wave
Individually Controllable Load Banks
No
High Availability UPS Features
Battery Independent Restart
EMI / RFI AC Noise Suppression
Yes
Nominal Input Voltage(s) Supported
120V AC
DC System Voltage (VDC)
12
Surge Energy Rating
316 J
Package Contents
Internet Office 900VA Mini Desktop UPS, INTERNET900U UPS system, USB cable, Owner's manual with warranty information
Product Type
Standby UPS
Certifications & Standards
Energy Star, UL Listed Certification
Dataline Protection
RJ-11
Load Capacity
900 VA/480 W
Receptacle Detail
6 x NEMA 5-15R
USB
Yes
Form Factor
Mini Desktop
Typical Battery Recharge Time
4 Hour
Voltage Regulation Description
Input voltage range of 95 to 145
Output Capacity (VA)
900
Output Capacity (Watts)
480
UPS Applications
Audio/Video; Retail/Point of Sale; Hospitality
Frequency Compatibility Details
Output is regulated to +/-0.05Hz when input frequency exceeds +/-5Hz of nominal.
Package Includes
INTERNET900U 900VA 480W 120V Standby UPS with 12 Outlets;USB cable;Owner's manual
Output Capacity Details
7.5A @ 120V. 110%±10%,GOES TO FAULT AFTER 5MIN; 120%±10%,GOES TO FAULT IMMEDIATELY 110%±10%,SHUTS DOWN IN 5 SEC; 120%±10%, SHUTS DOWN IMMEDIATELY
Run Time - Full Load
1.7 min
Operating Temperature - Maximum
104 Degrees F
Automatic Voltage Regulation
No Automatic Voltage Regulation
Surge Suppression Rating
316 J
Includes Battery
Battery Included
Replacement Battery Part Number
RBC51
Number of Outlets - Surge Only
6
Transfer Time - Minimum
6 msec
Battery Recharge Time
8 hr
Data Line Protection
Includes Data Line Surge Protection
Audible Alarm Conditions
Low Battery, Overload, Replace Battery
External Battery Compatible
Not External Battery Pack Compatible
Visible Indicator Light Conditions
Battery Low, Fault, Overload, Replace Battery
Transfer Time - Maximum
10 msec
Output Ports Included
USB
Number of Outlets - UPS
6
Run Time - Half Load
7.8 min
Operating Temperature - Minimum
32 Degrees F
Battery Chemistry
Valve Regulated Lead Acid
Manufacturer Warranty
3 yr Limited
Frequency
50/60 Hz
Power Rating - Real
480 W
Input Current - Maximum
10 A
Power Rating - Apparent
900 VA

Description

UPS System, Standby, Power Rating 900 VA, Wattage 480 W, Input Voltage 120V AC, Output Voltage 115V AC, 120V AC, Backup Time (Half/Full Load) 10 min/2.5 min, Mounting Desktop/Tower, Outlet Type UPS/Surge, Number of Outlets 12, Medical Grade Not Medical Grade Approved, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Automatic Volts Regulation No, Fax/Modem Line Protection Yes, Transfer Time 2 to 4 msec, Width 12 in, Depth 7 in, Height 3 in, Cord Length 6 ft

Restrictions

Hazardous material

Ratings & reviews