Stem Casters
- Mfr # AS30T2TPRTL
- Zoro # G513302131
product price:Â
$
13.69
/ea
Key Features
Caster Stem Type
Threaded
Tread Shape
Standard
Wheel Width
1 1/4 in
Mounting Height
4 1/8 in
Load Rating
210 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AS30T2TPRTL
- Zoro #
- G513302131
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wheel Width
- 1 1/4 in
- Mounting Height
- 4 1/8 in
- Stem Length
- 1 1/2 in
- Thread Size
- 1/2"-13
- Wheel Dia.
- 3 in
- Overall Height
- 5 5/8 in
- Stem Dia.
- 1/2 in
- Caster Stem Size
- 1/2-13 in x 1 1/2 in
- Swivel Radius
- 4 7/16 in
Description
Stem Casters, 210 lb Load Rating, 3 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 4 1/8 in Mounting Height, Ball, 1/2-13 in x 1 1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc-Plated Frame Finish, No Non-Marking, 1 Number of Wheels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.