3" Swivel caster
- Mfr # AS30T2POD
- Zoro # G723958838
product price:Â
$
16.69
/ea
Key Features
Mounting Height
4 1/8 in
Caster Mounting Type
Threaded Stem
Wheel Dia.
3 in
Wheel Width
1 1/4 in
Load Capacity - Maximum
270 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AS30T2POD
- Zoro #
- G723958838
- UPC #
- -
- Country of Origin
- China
- Item
- Stem Caster
- Caster Mounting Type
- Threaded Stem
- Load Capacity - Maximum
- 270 lb
- Swivel Raceway Type
- Delrin
- Application
- Food Service Equipment, Hospitality, Institutional, Retail
- Series
- A-Line
- Number of Wheels
- 1
- Caster Brake Type
- No Brake
Dimensions
- Mounting Height
- 4 1/8 in
- Wheel Dia.
- 3 in
- Wheel Width
- 1 1/4 in
- Overall Height
- 5 19/32 in
- Swivel Radius
- 2 15/16 in
- Stem Length
- 1 1/2 in
Description
Stem Caster, 3 in Wheel Dia., 1 1/4 in Wheel Width, Polyolefin Wheel/Tread Material, 4 1/8 in Mounting Height, Delrin, Threaded, 1 Number of Wheels
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.