Shop INSIZE
See all product information
Create Account
Wireless Data Multichannel Receiver
- Mfr # 7315-2
- Zoro # G5133537
product price:Â
$
569.99
/ea
Free Shipping & Returns
Key Features
Type
Wireless Data Transfer System
For Use With
7315 serices transmitter
Application
Transfer Your Measured Values Via The Integrated Wireless to A Computer
Output End Connection Type
USB
Number of Channels
16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7315-2
- Zoro #
- G5133537
- UPC #
- -
- Country of Origin
- China
- Item
- USB Receiver for Wireless Data Transfer
- Type
- Wireless Data Transfer System
- For Use With
- 7315 serices transmitter
- Application
- Transfer Your Measured Values Via The Integrated Wireless to A Computer
- Output End Connection Type
- USB
- Number of Channels
- 16
- Transmission Protocol
- Zigbee
- Includes Software
- No
- Number of Pieces
- 1
- Brand and Series
- Insize 7315
- Compatible Output Devices
- Computer with USB Port
- Compatible Receiver Model Number
- 8 Channel
- Communication Range
- 50 ft
- Product Type
- USB Receiver for Wireless Data Transfer
- For Instrument manufacturer Model Number
- 7315 serices transmitter
- Rechargeable
- No
- IP Rating
- Not Rated
- Compatible Product Type
- 7315 serices transmitter
Description
USB Receiver for Wireless Data Transfer, Brand and Series Insize 7315, Communication Range 50 ft, Compatible Receiver Model Number 8 Channel, For Instrument manufacturer Model Number 7315 serices transmitter, For Use With 7315 serices transmitter, Number of Channels 16, Output End Connection Type USB, Transmission Protocol Zigbee, Includes Software No, Instrument Connection Type Not Applicable, Number of Pieces 1, Compatible Output Devices Computer with USB Port, IP Rating Not Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.