PRO FIT MID-SIZE MOUSE - RUBY
- Mfr # K72422AMA
- Zoro # G514907588
product price:Â
$
23.85
/ea
Key Features
Color
Red
Includes
Nano USB Receiver
Pointing Device Host Interface
USB
Pointing Device Wireless Technology
Radio Frequency
Ergonomic Fit
Right-handed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K72422AMA
- Zoro #
- G514907588
- UPC #
- 85896724223
- Country of Origin
- China
- Item
- Mouse
- Color
- Red
- Includes
- Nano USB Receiver
- Pointing Device Host Interface
- USB
- Pointing Device Wireless Technology
- Radio Frequency
- Ergonomic Fit
- Right-handed
- Scroller Type
- Scroll Wheel
- Movement Detection
- Optical
- Pointing Device Connectivity Technology
- Wireless
- Device Supported
- Desktop Computer, Notebook
- Movement Resolution
- 1600 dpi
Dimensions
- Hand/Palm Size
- Medium
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.