(177627) Pointing Device
- Mfr # 177627
- Zoro # G511787817
product price:Â
$
11.15
/ea
Key Features
Color
White
Compatible With
Plug and Play installation - Windows and Mac Compatible
Number of Buttons
3
Movement Detection
Optical
Includes
Silhouette Optical Mouse Instructions Manual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 177627
- Zoro #
- G511787817
- UPC #
- -
- Country of Origin
- China
- Item
- Mouse
- Color
- White
- Compatible With
- Plug and Play installation - Windows and Mac Compatible
- Number of Buttons
- 3
- Movement Detection
- Optical
- Includes
- Silhouette Optical Mouse Instructions Manual
- Compatible Devices
- Computer
- Pointing Device Connectivity Technology
- Cable
- System Requirements
- Operating Systems:Windows 7, Windows Vista, Windows XP, Mac OS X
- Certifications & Standards
- CEFCC
- Platform Supported
- PC, Mac
- Environmentally Friendly
- Yes
- Ergonomic Fit
- Symmetrical
- Operating System Compatibility
- Windows 10, Windows 7, Windows 8.1, Windows Vista, Windows XP, Mac OS
- Interfaces
- USB 1.1
- Pointing Device Features
- Low Friction Feet, Lightweight, Ergonomic
- Scroller Type
- Scroll Wheel
- Movement Resolution (dpi)
- 1000
- Package Contents
- Silhouette Optical Mouse, Instructions Manual
Dimensions
- Depth
- 4.3 in
- Pointing Device Cable Length
- 3.94 ft
- Height
- 1 in
- Width
- 2.1 in
Description
Silhouette Optical Mouse White
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.