SIIG 60W 10-Port USB Charger - 60 W - 120 V AC, 230 V AC Input - 5 V DC Output - 12 A

  • Mfr # AC-PW1G11-S1

  • Zoro # G514909735


product price:  $75.59
/ea
Free Shipping & Returns

Key Features

Overall Height
1.1 in
Input Voltage
120 V AC, 230 V AC
Overall Width
2.9 in
Overall Depth
4.4 in
Includes
60W 10-Port USB Charger, Power Cord, User Reference Guide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AC-PW1G11-S1
Zoro #
G514909735
UPC #
662774041223
Country of Origin
China

Dimensions

Overall Height
1.1 in
Overall Width
2.9 in
Overall Depth
4.4 in

Details

Item
AC Adapter
Input Voltage
120 V AC, 230 V AC
Includes
60W 10-Port USB Charger, Power Cord, User Reference Guide
Output Voltage
5 V DC
USB
Yes
Device Supported
Tablet PC, USB Device, Smartphone
Environmentally Friendly
Yes
Maximum Output Power
60 W

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.