Shop PCE INSTRUMENTS
See all product information
Create Account
Wind Measurer
- Mfr # PCE-A420
- Zoro # G515084134
product price:Â
$
325.99
/ea
Free Shipping & Returns
Key Features
Includes
4 x Batteries, 1 x Case, 1 x User's manual
Display
LCD-Display
Resolution
0.1 m/s
Measuring Range
0.9 - 35.0 m/s
Features
Data logger for 100 readings, Very sensitive cup vane system, Wind direction is of no importance, Variety of units to choose from: m/s, km/h, ft/min, knots or miles/h, Ingress protection IP 65, MIN, MAX and HOLD functions, Auto shut-off (auto disconnect), Anemometer with large LCD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PCE-A420
- Zoro #
- G515084134
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 1.6 in
- Width
- 7.5 in
- Cup Vane Diameter
- 70 mm / 2.8 in
Details
- Includes
- 4 x Batteries, 1 x Case, 1 x User's manual
- Display
- LCD-Display
- Resolution
- 0.1 m/s
- Measuring Range
- 0.9 - 35.0 m/s
- Features
- Data logger for 100 readings, Very sensitive cup vane system, Wind direction is of no importance, Variety of units to choose from: m/s, km/h, ft/min, knots or miles/h, Ingress protection IP 65, MIN, MAX and HOLD functions, Auto shut-off (auto disconnect), Anemometer with large LCD
- For Use With
- Cup vane wind measurer for different measurement units: m/s, km/h, knots, ft/min and mph
- Accuracy
- ± (2% + 0.2 m/s)
- Application
- Cup vane wind measurer for different measurement units: m/s, km/h, knots, ft/min and mph
- Enclosure
- Plastic IP65
Description
Without a doubt, the main advantage of this handheld cup vane flow meter is that it doesn't need to be held exactly in the direction of the wind. flow meter with impellers typically have to be held exactly in the direction of the flow to take accurate measurements. However, this cup vane flow meter's system is so sensitive that it responds to the smallest of air currents. To perform a correct measurement with the cup vane flow meter: First turn the meter on, then hold the meter vertically so the cups can rotate until the wind velocity is displayed. In the following picture you can see how to measure wind speed with the cup vane flow meter. As previously stated, different measurement units can be selected with the cup vane flow meter: m/s, km/h, knots, ft/min and mph. To change measurement units in the cup vane flow meter, you must press the key Data Hold until the desired unit is displayed, then depress the key. You can save the unit in the memory of the cup vane flow meter to be displayed every time the meter is turned on. If the messages Hold or REC appears in the display, you cannot change the measurement units. Moreover, you could fix a value in the cup vane flow meter by pressing the Hold key during the measurement. To deactivate this function please press the Hold key again.HIGHLIGHTS- Data logger for 100 readings- Very sensitive cup vane system- Wind direction is of no importance- Variety of units to choose from: m/s, km/h, ft/min, knots or miles/h- Ingress protection IP 65- MIN, MAX and HOLD functions- Auto shut-off auto disconnect- Anemometer with large LCD
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.