Shop SIEMENS
See all product information
Create Account
Contactor Size 2
- Mfr # 3TC4417-0AG4
- Zoro # G515304881
product price:Â
$
377.99
/ea
Sold in multiples of 2 for
$755.98
Free Shipping & Returns
Key Features
Coil Voltage
125V DC
Series
3TC
Number of Poles
2
Full Load Current - Inductive
32 A
Terminal Connection Type
Screw Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3TC4417-0AG4
- Zoro #
- G515304881
- UPC #
- -
- Country of Origin
- Germany
Details
- Item
- Definite Purpose Contactor
- Coil Voltage
- 125V DC
- Series
- 3TC
- Number of Poles
- 2
- Full Load Current - Inductive
- 32 A
- Terminal Connection Type
- Screw Clamp
Description
Contactor, Size 2, 2-pole, DC-3 and 5, 32 A Auxiliary contacts 22 2 NO + 2 NC 125V DC DC operation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.