Bill Counter, Gray, 8-1/8 in H, 15 in W

  • Mfr # 6600UVMG

  • Zoro # G516004087


product price:  $323.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Capacity
400 Bills, 250 Bills
Overall Width
15 in
Voltage
110V AC
Counterfeit Detection
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6600UVMG
Zoro #
G516004087
UPC #
857287002124
Country of Origin
China

Dimensions

Overall Width
15 in
Overall Height
8 1/8 in
Overall Depth
11 in

Details

Item
Bill Counter
Color
Gray
Capacity
400 Bills, 250 Bills
Voltage
110V AC
Counterfeit Detection
Yes
Display Capabilities
Breakdown For Each Denomination, Total Dollar Amount
Counter Speed
1,400 Bills/min
Product Type
Bill Counter

Description

Bill Counter, Capacity 500 Bills, 300 Bills, Color Gray, Standards UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.