Extra Guard 10K Mile Change Automotive Replacement Interval Cartridge Engine Oil Filter, 6PK
- Mfr # CH10855
- Zoro # G516037078
product price:Â
$
31.29
/pk of 6, $5.22/ea
Key Features
Length
7 in
Height
7 in
Width
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH10855
- Zoro #
- G516037078
- UPC #
- 9100545558
- Country of Origin
- Korea, Republic of
- Item
- Oil Filter
Dimensions
- Length
- 7 in
- Height
- 7 in
- Width
- 9 in
Description
LONG-LASTING: This engine oil filter has a proven protection for up to 10,000 miles. OPTIMAL PERFORMANCE: Engineered for use with conventional or synthetic motor oil. Extra Guard has cellulose and glass blended media that provides advanced engine protection for your vehicle. ENGINE PROTECTION: A special blend of fibers and resin creates a proprietary filter media that captures 95% of dirt particles that can cause harmful engine wear. EASY INSTALLATION: It has SureGrip that provides non-slip surface for easier installation and removal of the oil filter. EVERYDAY OIL FILTER: Designed for everyday drivers who perform frequent maintenance on their vehicles. Engineered with a silicone anti-drain back valve, Extra Guard meets all manufacturers recommended change intervals.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.