Shop FLEETGUARD
See all product information
Create Account
Fuel Filter, Spin-On, Cellulose
- Mfr # FF5645
- Zoro # G123649213
product price:Â
$
32.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
4 9/16 in
Flow Rate
0.92 gpm
Fit Type
Vehicle Specific
Media Material
Cellulose
Outside Diameter
3 11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FF5645
- Zoro #
- G123649213
- UPC #
- -
- Country of Origin
- France
- Flow Rate
- 0.92 gpm
- Fit Type
- Vehicle Specific
- Media Material
- Cellulose
- Compatible Engine Type
- Diesel Engines
- Product Type
- Fuel Filter
- Compatible Fluid Type
- Oil, Gasoline, Hydraulic Fluid, Transmission Fluid
- Item
- Fuel Filter
- Baldwin Interchange
- BF7883
- Filter Design
- Spin-On
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment
- Compatible Vehicle Make
- Deutz, Hamm (Wirtgen Group), Haulotte, Klockner-Humboldt-Deutz, Kramer, Liebherr, Merlo, Terex / Terex Advance, Volvo Construction Equipment, Volvo Penta, Wacker Neuson
Dimensions
- Overall Length
- 4 9/16 in
- Outside Diameter
- 3 11/16 in
- Inside Diameter
- 2 7/16 in
- Overall Height
- 4 9/16 in
- Wire Rope Length
- 4 9/16 in
- Length
- 4 9/16 in
Description
Fuel Filter, Filter Design Spin-On, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.