Display Mount
- Mfr # DDR1327SE
- Zoro # G516099885
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
22 lb
Mount Mechanism
Stand
For Use With
Monitor/HDTV
Color
Black
Number of Monitors
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DDR1327SE
- Zoro #
- G516099885
- UPC #
- 037332257826
- Country of Origin
- China
Dimensions
- Compatible Diagonal Screen Size Minimum
- 13 in
- Overall Height
- 18 1/4 in
- Compatible Diagonal Screen Size Maximum
- 27 in
- Overall Length
- 12 3/8 in
- Overall Width
- 17 1/8 in
- Wire Rope Length
- 12 3/8 in
- Length
- 12 3/8 in
- Fits Chest Size
- Convenient One-Touch Adjustment, Durable Metal Construction, Mounts Your Monitor on a Base
Details
- Item
- Display Mount
- Weight Capacity
- 22 lb
- Mount Mechanism
- Stand
- For Use With
- Monitor/HDTV
- Color
- Black
- Number of Monitors
- 1
- Includes
- (4) D5 Washers, (4) M4 x 12 Screws, (4) M5 x 12 Screws, Base, Base Collar, Hex Key, 3 mm, Hex Key, 5 mm, Hex Key, 6 mm, Pole, Pole Cable Guide, Vesa Plate Assembly
- Features
- Convenient One-Touch Adjustment, Durable Metal Construction, Mounts Your Monitor on a Base
- Product Type
- Monitor Stand
- Standards
- RoHS Compliant
- Material
- Steel
- Shell Material
- Steel
- Wire Color
- Black
Description
Display Mount, Material Steel, Color Black, Weight Capacity 22 lb, Features Convenient One-Touch Adjustment, Durable Metal Construction, Mounts Your Monitor on a Base, Standards RoHS Compliant, Includes (4) D5 Washers, (4) M4 x 12 Screws, (4) M5 x 12 Screws, Base, Base Collar, Hex Key, 3 mm, Hex Key, 5 mm, Hex Key, 6 mm, Pole, Pole Cable Guide, Vesa Plate Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.