MONITOR RISER FOR DESK, 12 X 20 IN. - HEIGHT ADJUSTABLE, CORNER, METAL, BLACK
- Mfr # MR1220M
- Zoro # G114878721
product price:Â
$
40.29
/ea
Key Features
Color
Black
Material
Metal
Width
11.6"
Weight Capacity
44.09 lb
Height
11.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MR1220M
- Zoro #
- G114878721
- UPC #
- 37332231147
- Country of Origin
- China
Dimensions
- Width
- 11.6"
- Height
- 11.6 in
- Depth
- 19.7"
- Maximum Adjustable Stand Height
- 5.50"
- Height Adjustable
- Yes
- Max. Adjustable Stand Height
- 5.50 in
Details
- Color
- Black
- Material
- Metal
- Weight Capacity
- 44.09 lb
- Mounting
- Tabletop, Desktop, Countertop
- Package Contents
- Monitor Riser for Desk, 1(2) 20 in. - Height Adjustable, Corner, Metal, Black, (3) Legs with Rubber Feet, Assembly Instructions
- Environmentally Friendly
- Yes
- Maximum Load Capacity
- 44.09 lb
- Includes
- Monitor Riser for Desk, 12 x 20 in. - Height Adjustable, Corner, Metal, Black, 3 x Legs with Rubber Feet, Assembly Instructions.
- Features
- Ventilated, Rubber Feet; Height Adjustable
- Green Environmental Attribute
- Environmentally Friendly
- Standards
- TAA Compliant
- Item
- Monitor Riser
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.