Display Cable
- Mfr # P568F-15M-8K6
- Zoro # G516146145
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Cable Type
Fiber Optic
Cable Length
49.21 ft
Jacket Material
Polyvinyl Chloride
Shielding
Yes
Connection A
1 x HDMI 2.1 Digital Audio/Video - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P568F-15M-8K6
- Zoro #
- G516146145
- UPC #
- 037332260949
- Country of Origin
- China
- Cable Type
- Fiber Optic
- Jacket Material
- Polyvinyl Chloride
- Shielding
- Yes
- Item
- Active HDMI Cable
- Connection A
- 1 x HDMI 2.1 Digital Audio/Video - Male
- Maximum Resolution
- 7680 x 4320
- Features
- HDCP 2.3, Flexible, Quick Media Switching (QMS), Quick Frame Transport (QFT), AOC Technology, Enhanced Audio Return Channel (eARC), Corrosion Resistant, Auto Low Latency Mode (ALLM), Variable Refresh Rate (VRR), Stranded, Ferrite Bead, HDR Support, Active, EMI/RF Protection
- Device Supported
- TV, Tablet, Gaming Console, Projector, HDTV, Notebook, Receiver, Video Surveillance System, PC, Satellite TV, Blu-ray Player, Audio/Video Box, Security Camera, Audio/Video Device, TV Box, Monitor, Home Theater System
- Environmentally Friendly
- Yes
- Data Transfer Rate
- 48-Gbit/s
- Jacket Type
- Plenum, CMP
- Connector Plating
- Gold
- Connection B
- 1 x HDMI 2.1 Digital Audio/Video - Male
Dimensions
- Cable Length
- 49.21 ft
Description
Active HDMI Cable
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.