Air Filter, Round, Engine
- Mfr # AF4895
- Zoro # G516175008
product price:Â
$
39.39
/ea
Key Features
Filter Design
Radial Seal
Shape
Round
Compatible Vehicle Type
Trucks
Inside Diameter - Bottom
27/32 in
Fleetguard
AF1989
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF4895
- Zoro #
- G516175008
- UPC #
- 638217093357
- Country of Origin
- Italy
- Item
- Air Filter
- Filter Design
- Radial Seal
- Shape
- Round
- Compatible Vehicle Type
- Trucks
- Fleetguard
- AF1989
- Standards
- ISO 5011
- Product Type
- Oil/Air Separator Filter
- Compatible Vehicle Make
- Dewulf, Freightliner, Gipo, Komatsu, Marais, Sdmo, Van Hool, Vmc, Volvo
- Fit Type
- Vehicle Specific
- Use Location
- Engine
- Media Material
- Cellulose
- Compatible Manufacturer Model Number
- 1080362,1082111,10821114,1396882,1447315,1500262,1534984,1586882,15868821,3944785,4881323,48813232,5021185570,5839AF4895,6888780,8152009,81520090,81520091,89002903,9225920001,BBU9269,E780095295,FL467,VOE1080362,VOE1082111,VOE10821114,VOE1586882,VOE15868821,VOE3944785,VOE4881323,VOE48813232,VOE6888780,VOE8152009,VOE81520090,VOE81520091
- Compatible with Manufacturer Model Number
- 1080362,1082111,10821114,1396882,1447315,1500262,1534984,1586882,15868821,3944785,4881323,48813232,5021185570,5839AF4895,6888780,8152009,81520090,81520091,89002903,9225920001,BBU9269,E780095295,FL467,VOE1080362,VOE1082111,VOE10821114,VOE1586882,VOE15868821,VOE3944785,VOE4881323,VOE48813232,VOE6888780,VOE8152009,VOE81520090,VOE81520091
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Compatible Manufacturer Part Number
- 1080362,1082111,10821114,1396882,1447315,1500262,1534984,1586882,15868821,3944785,4881323,48813232,5021185570,5839AF4895,6888780,8152009,81520090,81520091,89002903,9225920001,BBU9269,E780095295,FL467,VOE1080362,VOE1082111,VOE10821114,VOE1586882,VOE15868821,VOE3944785,VOE4881323,VOE48813232,VOE6888780,VOE8152009,VOE81520090,VOE81520091
Dimensions
- Inside Diameter - Bottom
- 27/32 in
- Inside Diameter
- 27/32 in
- Overall Height
- 3 5/8 in
- Outside Diameter
- 3 15/32 in
Description
Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.