Shop FLEETGUARD

Engine Air Filter, Axial Seal

  • Mfr # AF4150
  • Zoro # G323522408

product price: 
$
47.99
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Use Location
Engine
Fit Type
Vehicle Specific
Compatible with Manufacturer Model Number
Compatible Vehicle Type
Construction Equipment, Farm Equipment
Compatible Vehicle Make
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF4150
Zoro #
G323522408
UPC #
638217018893
Country of Origin
Türkiye

Dimensions

Inside Diameter
4 7/16 in
Overall Length
19/32 in
Outside Diameter
4 13/16 in
Overall Height
15 1/16 in
Wire Rope Length
19/32 in
Length
19/32 in

Details

Use Location
Engine
Fit Type
Vehicle Specific
Compatible with Manufacturer Model Number
Compatible Vehicle Type
Construction Equipment, Farm Equipment
Compatible Vehicle Make
Filter Design
Axial Seal
Baldwin Interchange
PA2427
Item
Engine Air Filter
Product Type
Air Filter Element
Compatible Manufacturer Model Number
For Manufacturer Part Number
10, 1055, 1078, 1079, 1085, 1304K, 14C, 1702, 180C, 206B, 211-B, 212B, 213, 213B, 214, 214B, 214B FT, 220RH, 224, 250 TURBO, 256, 276, 276 II, 318, 350, 355, 35C, 4000, 4000C, 44 C, 44C, 45C, 5032, 520, 520 CLAM, 520 FWD, 55C, 60C, 60CK, 60CK-B, 60CKB, 60CL, 60P, 60P-PL-B, 60PL, 60PPLB, 6LF760/B, 70, 7010, 7020, 7030, 7040, 7045, 70CK, 70CK-B, 70CKB, 7200, 725ELS, 735 H, 735 L, 735ELS, 7420, 7450, 780B, 8010, 8030, 8050, 8700, 880C CRAWLER, 9030, 955, 965, 965 H, 965H4, 968 H, AB1302C, AB1304, AB1404, AB1602, AB1604, AB1604LC, AB1622C, AB1622D, AB1622DLC, AB1702, AB1702D, AB1704, AB1704LC, AB1802E, AB2502, AB2502B, ATKINSON, CH60, CM682, ECM680, ED 190 LC (YL02U0101 - YL03U0135), FL14D, H, H52, HP300AWCU, HP300AWD, HP300BWCU, HP300WCU, HP300WD, HP300WJD, HP320WD, L, L2, L511, L521, L531, L531 TYPE 210, L541, L541 TYPE 221, LR611, LR612B, LR621, LR621B, LR621BM, LR621C, M, M1, M2, M3, M318, M318 HDU, M318 STD, M320, MC, MC100, MC100L, MF-27, MF-29, MF-44C, MF-750, MF-760, MF-850, MF-855, MF-860, MF-865, MH, MH2, MH4, MH4-A2, MH4-PLA, P375AWCU, P375AWD, P375BWCU, P375SD, P375WCU, P375WD, P375WJD, PR711, PR711M, PR721C, PR721CM, PR722, PR722B, R9-600, R941B, RC10, RH10, RH25, RH4, RH4LC, RH9, RH9-LC, RM2, S150, SC150, SC150K, SCM1, SCM2, SK130MK IV, TH260, TH350, TR70, VHP300AWD, W730
Compatible with Mfr. Model Number
10, 1055, 1078, 1079, 1085, 1304K, 14C, 1702, 180C, 206B, 211-B, 212B, 213, 213B, 214, 214B, 214B FT, 220RH, 224, 250 TURBO, 256, 276, 276 II, 318, 350, 355, 35C, 4000, 4000C, 44 C, 44C, 45C, 5032, 520, 520 CLAM, 520 FWD, 55C, 60C, 60CK, 60CK-B, 60CKB, 60CL, 60P, 60P-PL-B, 60PL, 60PPLB, 6LF760/B, 70, 7010, 7020, 7030, 7040, 7045, 70CK, 70CK-B, 70CKB, 7200, 725ELS, 735 H, 735 L, 735ELS, 7420, 7450, 780B, 8010, 8030, 8050, 8700, 880C CRAWLER, 9030, 955, 965, 965 H, 965H4, 968 H, AB1302C, AB1304, AB1404, AB1602, AB1604, AB1604LC, AB1622C, AB1622D, AB1622DLC, AB1702, AB1702D, AB1704, AB1704LC, AB1802E, AB2502, AB2502B, ATKINSON, CH60, CM682, ECM680, ED 190 LC (YL02U0101 - YL03U0135), FL14D, H, H52, HP300AWCU, HP300AWD, HP300BWCU, HP300WCU, HP300WD, HP300WJD, HP320WD, L, L2, L511, L521, L531, L531 TYPE 210, L541, L541 TYPE 221, LR611, LR612B, LR621, LR621B, LR621BM, LR621C, M, M1, M2, M3, M318, M318 HDU, M318 STD, M320, MC, MC100, MC100L, MF-27, MF-29, MF-44C, MF-750, MF-760, MF-850, MF-855, MF-860, MF-865, MH, MH2, MH4, MH4-A2, MH4-PLA, P375AWCU, P375AWD, P375BWCU, P375SD, P375WCU, P375WD, P375WJD, PR711, PR711M, PR721C, PR721CM, PR722, PR722B, R9-600, R941B, RC10, RH10, RH25, RH4, RH4LC, RH9, RH9-LC, RM2, S150, SC150, SC150K, SCM1, SCM2, SK130MK IV, TH260, TH350, TR70, VHP300AWD, W730
Compatible Manufacturer Part Number

Description

Engine Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.